Shop All Locker Panels, Bases & Tops
Hallowell
Finished End Panel, D 15 In, H 60 In, Gray
Mfr # KMP1560HG
Zoro # G7713553
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 1/8 in
- Overall Depth 15 in
- Overall Height 60 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KMP1560HG
- Zoro # G7713553
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 15 in |
Overall Height | 60 in |
Overall WxH | 1/8 in x 60 in |
For Locker Height | 60 in |
Overall WxD | 1/8 in x 15 in |
For Locker Depth | 15 in |
Details
Sub-Category | End Panel |
Item | Locker Finished End Panel |
Color | Dark Gray |
Material | Steel |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
Description
Locker Finished End Panel, Color Dark Gray, Number of Panels Not Applicable, Overall Depth 15 in, Overall Height 60 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Powder Coated, Material Steel, For Locker Depth 15 in, For Locker Height 60 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Boltless Shelving Unit, 33"D x 69"W x 84"H, 4 Shelves, Steel (21199)
- FLEMING SUPPLY 12 Drawer Storage Plastic Organizer with 4 Large and 8 Small Compartments for Desktop or Wall Mount (874432ZZV)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-X Lt Blue)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16-1/2 in W, 7 in H, 14-3/4 in L, Blue, 2 PK (K-QUS250BL-2)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Base, Closed Front (KCFB12HG)
- Hallowell Locker Panels, Bases & Tops