Shop All Locker Panels, Bases & Tops
Hallowell
Finished End Panel, D 15, H 60, Parchment
Mfr # KMP1560PT
Zoro # G7713544
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 1/8 in
- Overall Depth 15 in
- Overall Height 60 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KMP1560PT
- Zoro # G7713544
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 15 in |
Overall Height | 60 in |
For Locker Depth | 15 in |
Overall WxD | 1/8 in x 15 in |
For Locker Height | 60 in |
Overall WxH | 1/8 in x 60 in |
Details
Sub-Category | End Panel |
Item | Locker Finished End Panel |
Color | Beige |
Material | Steel |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Locker Finished End Panel, Color Beige, Number of Panels Not Applicable, Overall Depth 15 in, Overall Height 60 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Powder Coated, Material Steel, For Locker Depth 15 in, For Locker Height 60 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 12 in W, 10 in H, 18 in L, White, 25 PK (BINJ121810)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214443096A)
- PLANO Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2362001)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 17 3/4 in D (027-95)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- Hallowell Locker Panels, Bases & Tops