Shop All Locker Panels, Bases & Tops
Hallowell
Finished End Panel, D 12, H 72, Marine Blue
Mfr # KMP1272MB
Zoro # G7662627
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 1/8 in
- Overall Depth 12 in
- Overall Height 72 in
- Color Marine Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KMP1272MB
- Zoro # G7662627
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 12 in |
Overall Height | 72 in |
For Locker Height | 72 in |
Overall WxH | 1/8 in x 72 in |
For Locker Depth | 12 in |
Overall WxD | 1/8 in x 12 in |
Details
Sub-Category | End Panel |
Item | Locker Finished End Panel |
Color | Marine Blue |
Material | Steel |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Locker Finished End Panel, Color Marine Blue, Number of Panels Not Applicable, Overall Depth 12 in, Overall Height 72 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Powder Coated, Material Steel, For Locker Depth 12 in, For Locker Height 72 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (17862)
- AZAR DISPLAYS Adjustable Divider Bin Cosmetic Tray, Hangs at 90 Degrees from the Wall, Clear, 2-Pack (225820-DIVIDER-2PK)
- JAYDEE BOEN Safety Netting, White, FR, 5.6ftX150ft (SN-20018)
- ECONOCO Slatwall Merchandiser, Matte, 36in.L, Maple (WDSWP36MP)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- Hallowell Locker Panels, Bases & Tops