Shop All Boltless Shelving
Hallowell
Extra Shelf Level, 48D x 48In.W, Steel
Mfr # DRHCL4848ME
Zoro # G8351445
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 48 in
- Overall Depth 48 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCL4848ME
- Zoro # G8351445
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 48 in |
Height | 84" |
Depth | 48" |
Width | 48" |
Overall WxD | 48 in x 48 in |
Description
Shelf, Black, None, Single Straight, Powder Coated, Frame Material Steel, Overall Width 48 in, Overall Depth 48 in, Load Capacity 920 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 95", 2"NPT (H-2-95)
- RICHELIEU 29 in 737 mm Kolossus HeavyDuty Workstation Bracket Black (9910242990)
- 80/20 Econ T-Nut M6 Thread 10 S (3859)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx36In (TMK-36)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- EDSAL Boltless Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel (RS1500)
- Hallowell Boltless Shelving