Shop All Boltless Shelving
Hallowell
Extra Shelf Level, 36D x 60In.W, Steel
Mfr # DRHCEL6036ME
Zoro # G8405476
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 60 in
- Overall Depth 36 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCEL6036ME
- Zoro # G8405476
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 60 in |
Overall Depth | 36 in |
Depth | 36" |
Width | 60" |
Height | 84" |
Overall WxD | 60 in x 36 in |
Description
Shelf, Black, Decking Style Reinforced Ribbed, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 60 in, Overall Depth 36 in, Load Capacity 665 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Containment Tray, Black w/Yellow Stripe (CTY300124)
- EXCELLENT APPLIANCES Diversion Books Gun Concealment; set of 2 - Black (EX957179)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- Hallowell Boltless Shelving