Shop All Boltless Shelving
Hallowell
Extra Shelf Level, 30D x 72In.W, Steel
Mfr # DRHCPL7230ME
Zoro # G8209101
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 30 in
- No. of Shelves 1
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # DRHCPL7230ME
- Zoro # G8209101
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 72 in |
Overall Depth | 30 in |
Width | 72" |
Depth | 30" |
Height | 84" |
Overall WxD | 72 in x 30 in |
Details
Item | Shelf |
No. of Shelves | 1 |
Number of Shelves | 1 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Black |
Shelf Capacity | 680 lb |
Item - Boltless Shelving Accessories | Shelf |
Includes | (4) Beams, Center Support |
Shelf Configuration | Single Straight |
For Use With | Boltless Shelving |
Decking | Particleboard |
Finish - Shelving and Racks | Powder Coated |
Load Capacity | 680 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Shelf, Black, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Width 72 in, Overall Depth 30 in, Load Capacity 680 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- ECONOCO Revolving Belt Rack, 2-Tier, Chrome (K56)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21.9x15.3x9.7, Blue (257808BL)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- GLOBAL INDUSTRIAL Additional Shelf, Double Rivet Channel, No Deck, 96inW x 24inD, Gray (502415)
- Hallowell Boltless Shelving