Shop All Boltless Shelving
Hallowell
Extra Shelf Level, 30D x 48In.W, Steel
Mfr # DRHCL4830ME
Zoro # G8420693
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 48 in
- Overall Depth 30 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCL4830ME
- Zoro # G8420693
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 48 in |
Overall Depth | 30 in |
Depth | 30" |
Height | 84" |
Width | 48" |
Overall WxD | 48 in x 30 in |
Description
Shelf, Black, None, Single Straight, Powder Coated, Frame Material Steel, Overall Width 48 in, Overall Depth 30 in, Load Capacity 1,220 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Base Plate, For 2715, 15 S (2408)
- DURHAM MFG. Durham Steel Scoop Compartment Box, Adjustable Compartment, 13-3/8 x 9-1/4 x 2 (215-95)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- EAGLE GROUP Table, Galv Legs/Shelf, Budget, 30"Wx72"L (T3072B)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- Hallowell Boltless Shelving