Shop All Boltless Shelving
Hallowell
Extra Shelf Level, 24D x 96In.W, Steel
Mfr # DRHCWL9624ME
Zoro # G7833664
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 96 in
- Overall Depth 24 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCWL9624ME
- Zoro # G7833664
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 96 in |
Overall Depth | 24 in |
Width | 96" |
Height | 84" |
Depth | 24" |
Overall WxD | 96 in x 24 in |
Description
Shelf, Black, Decking Style Wire, Steel, Powder Coated Decking Finish, 4 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 96 in, Overall Depth 24 in, Load Capacity 620 lb, Includes (2) Center Supports, (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Ring Tool Holder, 1-3/4 In ID, PK5 (5TPN2)
- ECONOCO Ladder System, Double Center Floor Rack (A301/B)
- 80/20 Joining Plate, 15 Series (4332-BLACK)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- Hallowell Boltless Shelving