Shop All Boltless Shelving
Hallowell
Extra Shelf Level, 24D x 60In.W, Steel
Mfr # DRHCPL6024ME
Zoro # G7975931
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24 in
- No. of Shelves 3
- Number of Shelves 3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCPL6024ME
- Zoro # G7975931
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 60 in |
Overall Depth | 24 in |
Width | 60" |
Depth | 24" |
Height | 84" |
Overall WxD | 60 in x 24 in |
Details
Item | Shelf |
No. of Shelves | 3 |
Number of Shelves | 3 |
Material | Steel |
Decking Material | Particleboard |
Finish | Powder Coated |
Color | Black |
Shelf Capacity | 700 lb |
For Use With | Boltless Shelving |
Decking | Particleboard |
Item - Boltless Shelving Accessories | Shelf |
Shelf Configuration | Single Straight |
Finish - Shelving and Racks | Powder Coated |
Includes | (4) Beams, Center Support |
Load Capacity | 700 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Description
Shelf, Black, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Width 60 in, Overall Depth 24 in, Load Capacity 700 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- AKRO-MILS 6 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 8 7/8 in L, Black (30796BLACK)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 3/4 in L, 2 3/4 in W, 2 13/16 in H, 6 PK (DUS210CO)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- GLOBAL INDUSTRIAL 3 Shelf, Heavy Duty Boltless Shelving, Add On, Solid Deck, 72inW x 24inD x 84inH (785582GY)
- Hallowell Boltless Shelving