Shop All Boltless Shelving
Hallowell
Extra Shelf Level, 18D x 96In.W, Steel
Mfr # DRHCL9618ME
Zoro # G7836631
product price: $56.99
/ea
Sold in multiples of 5 for $284.95
$284.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 96 in
- Overall Depth 18 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCL9618ME
- Zoro # G7836631
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 96 in |
Overall Depth | 18 in |
Width | 96" |
Height | 84" |
Depth | 18" |
Overall WxD | 96 in x 18 in |
Description
Shelf, Black, None, Single Straight, Powder Coated, Frame Material Steel, Overall Width 96 in, Overall Depth 18 in, Load Capacity 620 lb, Includes (4) Beams, Center Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- DAYTON Drum Lifter, 55 gal., 800 lb. (30YP27)
- DURHAM MFG Freestanding Vertical Bar Rack, 24 in D, 39 in W, 3 Shelves, Gray (VBR-8436-95)
- STERILITE Sterilite 16558010 Clear Storage Tote With Lid 28 Quart 23x16-1/4x6 (16558010)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- Hallowell Boltless Shelving