Shop All Boltless Shelving
Hallowell
Extra Shelf Level, 18D x 96In.W, Steel
Mfr # DRHCEL9618ME
Zoro # G8078235
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Single Straight
- Overall Width 96 in
- Overall Depth 18 in
- No. of Shelves 1
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRHCEL9618ME
- Zoro # G8078235
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Width | 96 in |
Overall Depth | 18 in |
Height | 84" |
Width | 96" |
Depth | 18" |
Overall WxD | 96 in x 18 in |
Description
Shelf, Black, Decking Style Reinforced Ribbed, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Width 96 in, Overall Depth 18 in, Load Capacity 620 lb, Includes (2) Center Supports, (4) Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3888-2HDV-HG)
- ZORO SELECT Wire Shelf 60"x18", Chrome (5GRW1)
- RICHELIEU 316inch to 38inch 4 mm to 10 mm Peki Glass Shelf Pin, Nickel (BP3020180)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161BL)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- HALLOWELL Boltless Shelving Unit, 48"D x 96"W x 84"H, 3 Shelves, Steel (DRHC964884-3S-E-ME)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 96"H, 5 Shelves, Steel (HCR723696-5ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- EDSAL Boltless Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel (RS1500)
- Hallowell Boltless Shelving