Shop All Locker Panels, Bases & Tops
Hallowell
End, Slope Top
Mfr # KISE21HG
Zoro # G2355641
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Panel Slope Top
- Overall Width 1/8 in
- Overall Depth 21 in
- Overall Height 7 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISE21HG
- Zoro # G2355641
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 21 in |
Overall Height | 7 in |
For Locker Depth | 21 in |
Details
Sub-Category | End Panel Slope Top |
Item | Sloping Top End |
Color | Dark Gray |
Panel Construction | Solid |
Panel Location | End |
Product Type | Top End Closure |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
For Locker Top | Sloped |
Compatible Manufacturer Model Number | KISTT1521, KISTT1821 |
Description
Sloping Top End, Color Dark Gray, Number of Panels Not Applicable, Overall Depth 21 in, Overall Height 7 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type Top End Closure, Finish Powder Coated, For Locker Top Sloped, Compatible Manufacturer Model Number KISTT1521, KISTT1821, For Locker Depth 21 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 30" W, 72" H (AAH-30RB-G)
- PLANO Compartment Box with Adjustable compartments, Plastic, 6.13" H x 10-1/4 in W (134900)
- STERILITE Storage Tote, Gray, Polyethylene, 29 7/8 in L, 19 3/4 in W, 18 1/8 in H, 30 gal Volume Capacity (15273V04)
- ECONOCO Stationery Millinery Tree (K26)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- Hallowell Locker Panels, Bases & Tops