Shop All Locker Panels, Bases & Tops
Hallowell
End, Slope Top
Mfr # KISE18MB
Zoro # G3337288
original price:
$8.80
9% off
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 1/8 in
- Overall Depth 18 in
- Overall Height 6 in
- Color Marine Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISE18MB
- Zoro # G3337288
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 18 in |
Overall Height | 6 in |
For Locker Depth | 18 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping-Top End |
Color | Marine Blue |
Panel Construction | Solid |
Panel Location | End |
Product Type | Top End Closure |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Locker Top | Sloped |
Compatible Manufacturer Model Number | KISTT1218, KISTT1518, KISTT1818 |
Description
Locker Sloping-Top End, Color Marine Blue, Number of Panels Not Applicable, Overall Depth 18 in, Overall Height 6 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type Top End Closure, Finish Powder Coated, For Locker Top Sloped, Compatible Manufacturer Model Number KISTT1218, KISTT1518, KISTT1818, For Locker Depth 18 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, 36 in W, 15 in D, 78 in H (X6C50323)
- S&G TOOL AID PUMP PAIL FOR 5G PAILS (SG17500)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- 80/20 Drop-In T-Nut, Steel 10-32 10/25 Series (14162)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- Hallowell Locker Panels, Bases & Tops