Shop All Locker Panels, Bases & Tops
Hallowell
End, Slope Top
Mfr # KISE15MB
Zoro # G2355626
original price:
$11.00
15% off
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Panel Slope Top
- Overall Width 1/8 in
- Overall Depth 15 in
- Overall Height 5 in
- Color Marine Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISE15MB
- Zoro # G2355626
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 15 in |
Overall Height | 5 in |
For Locker Depth | 15 in |
Details
Sub-Category | End Panel Slope Top |
Item | Locker Sloping-Top End |
Color | Marine Blue |
Panel Construction | Solid |
Panel Location | End |
Product Type | Top End Closure |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Compatible Manufacturer Model Number | KISTT1215, KISTT1515 |
For Locker Top | Sloped |
Description
Locker Sloping-Top End, Color Marine Blue, Number of Panels Not Applicable, Overall Depth 15 in, Overall Height 5 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type Top End Closure, Finish Powder Coated, For Locker Top Sloped, Compatible Manufacturer Model Number KISTT1215, KISTT1515, For Locker Depth 15 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Sfty View Plus Locker, 36"X12"X66", 5 Tier (USVP3226-5PT)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 23 5/8 in L, Blue (QSB205BL)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- 80/20 Base Plate, 15 Series, Width 3 In. (2417)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Base, Closed Front (KCFB12HG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- Hallowell Locker Panels, Bases & Tops