Shop All Locker Panels, Bases & Tops
Hallowell
End, Slope Top
Mfr # KISE15HG
Zoro # G2355669
original price:
$11.55
4% off
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 1/8 in
- Overall Depth 15 in
- Overall Height 5 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISE15HG
- Zoro # G2355669
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 15 in |
Overall Height | 5 in |
For Locker Depth | 15 in |
Details
Sub-Category | Sloping Top |
Item | Sloping Top End |
Color | Dark Gray |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Locker Top | Sloped |
Compatible Manufacturer Model Number | KISTT1215, KISTT1515 |
Product Type | Top End Closure |
Panel Location | End |
Panel Construction | Solid |
Description
Sloping Top End, Color Dark Gray, Number of Panels Not Applicable, Overall Depth 15 in, Overall Height 5 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type Top End Closure, Finish Powder Coated, For Locker Top Sloped, Compatible Manufacturer Model Number KISTT1215, KISTT1515, For Locker Depth 15 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 4"H, Chrome (45VX60)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-95)
- GLOBAL EQUIPMENT Locking Storage Cabinet Clear Door 48x24x78, 20 YL Bin, 6 Shelf Assembled (239387)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- Hallowell Locker Panels, Bases & Tops