Shop All Locker Panels, Bases & Tops
Hallowell
End, Slope Top
Mfr # KISE12PT
Zoro # G2355711
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category End Panel Slope Top
- Overall Width 1/8 in
- Overall Depth 12 in
- Overall Height 4 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISE12PT
- Zoro # G2355711
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 12 in |
Overall Height | 4 in |
For Locker Depth | 12 in |
Details
Sub-Category | End Panel Slope Top |
Item | Sloping Top End |
Color | Beige |
Panel Construction | Solid |
Panel Location | End |
Product Type | Top End Closure |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
Includes | Assembling Hardware |
Compatible Manufacturer Model Number | KISTT1212 |
For Locker Top | Sloped |
Description
Sloping Top End, Color Beige, Number of Panels Not Applicable, Overall Depth 12 in, Overall Height 4 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type Top End Closure, Finish Powder Coated, For Locker Top Sloped, Compatible Manufacturer Model Number KISTT1212, For Locker Depth 12 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Swivel Foot Threaded Stem, 1/4-20 X 1.5" (12230)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELBK)
- CLOSETMAID 12 Shelf Track Bracket (285300)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- Hallowell Locker Panels, Bases & Tops