Shop All Locker Panels, Bases & Tops
Hallowell
End, Slope Top
Mfr # KISE12MB
Zoro # G2355635
original price:
$12.00
14% off
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 1/8 in
- Overall Depth 12 in
- Overall Height 4 in
- Color Marine Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # KISE12MB
- Zoro # G2355635
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 1/8 in |
Overall Depth | 12 in |
Overall Height | 4 in |
For Locker Depth | 12 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping-Top End |
Color | Marine Blue |
Panel Construction | Solid |
Panel Location | End |
Product Type | Top End Closure |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
For Locker Top | Sloped |
Compatible Manufacturer Model Number | KISTT1212 |
Description
Locker Sloping-Top End, Color Marine Blue, Number of Panels Not Applicable, Overall Depth 12 in, Overall Height 4 in, Overall Width 1/8 in, Panel Construction Solid, Panel Location End, Product Type Top End Closure, Finish Powder Coated, For Locker Top Sloped, Compatible Manufacturer Model Number KISTT1212, For Locker Depth 12 in, Number of Locks Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- TECHNIBILT SHELVING SYSTEMS Label Holder, Basket, Clear, 3 (TLB03CL)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- Hallowell Locker Panels, Bases & Tops