Shop All Industrial Storage Cabinets
Hallowell
DuraTough 24'' x 60'' x 78'' Gray Heavy-Duty 4-Shelf Storage Cabinet HW6SC6160-3CL
Mfr # 434H6S04784C
Zoro # G111638953
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434H6S04784C
- Zoro # G111638953
- Country of Origin United States
- Category Industrial Storage Cabinets
Description
Provide secure storage in your warehouse office or industrial facility with this Hallowell DuraTough 24'' x 60'' x 78'' gray heavy-duty 4-shelf storage cabinet HW6SC0478-4CL. This cabinet features a heavy-duty 16 gauge carbon steel construction to ensure long-lasting use. Plus it is fully-welded to provide additional rigidity and durability. The interior is easily accessed by 2 14 gauge solid doors that ride on 7-knuckle hinges for smooth operation. They also include full-height door stiffeners for optimal rigidity and torque-free use.This cabinet includes 4 shelves to hold personal belongings or supplies. For customizable storage the shelves are easily adjustable in 3'' increments. To securely store your items this unit includes a high-security cremone handle with a 3-point locking mechanism. It ships fully assembled for your convenience.Overall Dimensions:Width: 60''Depth: 24''Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Double Support Rivet 18 In, Medium Gray (VDRS-1816GRAY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (QSB114BL)
- KEE SAFETY Kee Safety - 62 9 - Standard Railing Flange, 2" Dia. (62 9)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6CC6478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W24ME)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW6SC6478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18A-ME)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6SC6178-4CL)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HW4SC8460-3CL)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-09)
- Hallowell Industrial Storage Cabinets