Shop All Industrial Storage Cabinets
Hallowell
DuraTough 24'' x 48'' x 78'' Gray Heavy-Duty 4-Shelf Storage Cabinet HW6SC8478-4CL
Mfr # 434H6S84784C
Zoro # G011641091
Free Shipping & Returns
$2,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434H6S84784C
- Zoro # G011641091
- Country of Origin United States
- Category Industrial Storage Cabinets
Description
Provide secure storage in your warehouse office or industrial facility with this Hallowell DuraTough 24'' x 48'' x 78'' gray heavy-duty 4-shelf storage cabinet HW6SC8478-4CL. This cabinet features a heavy-duty 16 gauge carbon steel construction to ensure long-lasting use. Plus it is fully-welded to provide additional rigidity and durability. The interior is easily accessed by 2 14 gauge solid doors that ride on 7-knuckle hinges for smooth operation. They also include full-height door stiffeners for optimal rigidity and torque-free use.This cabinet includes 4 shelves to hold personal belongings or supplies. For customizable storage the shelves are easily adjustable in 3'' increments. To securely store your items this unit includes a high-security cremone handle with a 3-point locking mechanism. It ships fully assembled for your convenience.Overall Dimensions:Width: 48''Depth: 24''Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Heavy Duty Rolling Steel Z-Rack, 60" of Hanging Space (735)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- AZAR DISPLAYS 10"W x 8"H Clear Acrylic Cylinder (556908)
- 80/20 Medium Plastic Door Handle-Black (40-2061)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-ME)
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W18A-PL-AM)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HWG4SC8460-3CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18A-ME)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW6CC6478-4CL)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6478-4CL)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELMG)
- Hallowell Industrial Storage Cabinets