Shop All Industrial Storage Cabinets
Hallowell
DuraTough 24'' x 48'' x 78'' Gray Heavy-Duty 4-Shelf Combination Cabinet HW6CC8478-4CL
Mfr # 434H6C84784C
Zoro # G111641083
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434H6C84784C
- Zoro # G111641083
- Country of Origin China
- Category Industrial Storage Cabinets
Description
Provide secure storage in your warehouse office or industrial facility with this Hallowell DuraTough 24'' x 48'' x 78'' gray heavy-duty 4-shelf combination cabinet HW6CC8478-4CL. This versatile cabinet features a heavy-duty 16 gauge carbon steel construction to ensure long-lasting use. Plus it is fully-welded to provide additional rigidity and durability. The interior is easily accessed by 2 14 gauge solid doors that ride on 7-knuckle hinges for smooth operation. They also include full-height door stiffeners for optimal rigidity and torque-free use.This cabinet includes a half-width coat rod to hang up uniforms keeping them organized and easy to access. It also includes 1 full width shelf and 3 half-width shelves to hold personal belongings or supplies. For customizable storage the 3 half-width shelves are easily adjustable in 3'' increments. To securely store your items this unit includes a high-security cremone handle with a 3-point locking mechanism. It ships fully assembled for your convenience.Overall Dimensions:Width: 48''Depth: 24''Height: 78''>
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Chrome Wire Shelving, 30W x 21D x 86H (21308C)
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199)
- ZORO SELECT Elbow for 1-3/4 in Pipe, Cast Iron, Zinc-Plated, 3-3/8 in L, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia (4NXT4)
- EASY LIVING Easy Wall, Add Your Own Accessories (01000021)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24PT)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW6CC0478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18ME)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HWG4SC8478-4CL)
- HALLOWELL GEC™ All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 36"Wx18"Dx78"H, Gray (GM4SC6878-4HG)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (HW6SC6160-3CL)
- Hallowell Industrial Storage Cabinets