Shop All Industrial Storage Cabinets
Hallowell
DuraTough 21'' x 36'' x 78'' Gray Heavy-Duty 4-Shelf Storage Cabinet HW6SC6178-4CL
Mfr # 434H6S61784C
Zoro # G911638955
Free Shipping & Returns
$1,897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434H6S61784C
- Zoro # G911638955
- Country of Origin United States
- Category Industrial Storage Cabinets
Description
Provide secure storage in your warehouse office or industrial facility with this Hallowell DuraTough 21'' x 36'' x 78'' gray heavy-duty 4-shelf storage cabinet HW6SC6178-4CL. This cabinet features a heavy-duty 16 gauge carbon steel construction to ensure long-lasting use. Plus it is fully-welded to provide additional rigidity and durability. The interior is easily accessed by 2 14 gauge solid doors that ride on 7-knuckle hinges for smooth operation. They also include full-height door stiffeners for optimal rigidity and torque-free use.This cabinet includes 4 shelves to hold personal belongings or supplies. For customizable storage the shelves are easily adjustable in 3'' increments. To securely store your items this unit includes a high-security cremone handle with a 3-point locking mechanism. It ships fully assembled for your convenience.Overall Dimensions:Width: 36''Depth: 21''Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Piece 10" Metal Wire Hook Plastic Attached Back: 0.187" Dia., PK50 (701210)
- LYON Wire Decking, 18" D, 36" W, 325 lb Load Cap (GV3618FW6)
- KRUEGER Therma Level Gauge, Tank 41" D, 1.5" NPT (H-1.5-41)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG4SC6478-4CL)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6CC6478-4CL)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW4CC0478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24PT)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24HG)
- CONDOR Steel Flammable Safety Storage Cabinet, 43 in W, 66 1/2 in H (491M71)
- Hallowell Industrial Storage Cabinets