Shop All Industrial Storage Cabinets
Hallowell
DuraTough 21'' x 36'' x 60'' Gray Heavy-Duty 3-Shelf Storage Cabinet HW6SC6160-3CL
Mfr # 434H6S61603C
Zoro # G111638960
Free Shipping & Returns
$1,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 434H6S61603C
- Zoro # G111638960
- Country of Origin United States
- Category Industrial Storage Cabinets
Description
Provide secure storage in your warehouse office or industrial facility with this Hallowell DuraTough 21'' x 36'' x 60'' gray heavy-duty 3-shelf storage cabinet HW6SC6160-3CL. This cabinet features a heavy-duty 16 gauge carbon steel construction to ensure long-lasting use. Plus it is fully-welded to provide additional rigidity and durability. The interior is easily accessed by 2 14 gauge solid doors that ride on 7-knuckle hinges for smooth operation. They also include full-height door stiffeners for optimal rigidity and torque-free use.This cabinet includes 3 shelves to hold personal belongings or supplies. For customizable storage the shelves are easily adjustable in 3'' increments. To securely store your items this unit includes a high-security cremone handle with a 3-point locking mechanism. It ships fully assembled for your convenience.Overall Dimensions:Width: 36''Depth: 21''Height: 60''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bracket, Shelf, 10x12 In (4PB72)
- GLOBAL INDUSTRIAL Shelf Collar Plug, Chrome (AL)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- ZORO SELECT Drum Faucet, Manual Close, 2 In NPT (JDFT)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (845W24ME)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18SVA-HG)
- HALLOWELL 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (FK4SC6478-4BR-HT)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4CC6478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-PT)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-ME)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-V-244)
- Hallowell Industrial Storage Cabinets