Shop All Box Lockers
Hallowell
DigiTech Safety-View Tan Single 4-Tier Box Locker - Assembled UESVP1228-4A-PT
Mfr # 434SVP12284A
Zoro # G711230205
product price: $1,196.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,196.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 434SVP12284A
- Zoro # G711230205
- Country of Origin United States
- Category Box Lockers
Description
Provide convenient storage space with this Hallowell DigiTech 12'' x 12'' x 78'' tan single 4-tier box locker- assembled UESVP1228-4A-PT. This locker is made with a full body of welded sheet steel with double flanged connections and single return bends at all sides. It's coated with a high-grade powder sprayed and baked at 350 degrees Fahrenheit to create a durable finish. 6'' feet come standard to elevate the unit and protecting its contents from dirt and potentially harmful cleaning chemicals.**The unique Safety-View doors are each constructed with a single piece of polycarbonate injection molded at all four sides for optimal strength. Each door is designed with a battery powered DigiTech lock that features multiple programming modes allowing users to select single-use 4-digit codes for day use or permanent 4-digit codes for repeated individual use. Continuous piano hinges are riveted to both the door and the frame for easy access. With 4 individual boxes this tan locker can be used on its own or combined with other Hallowell locker units to provide ample storage space equipment and personal belongings in warehouses offices schools and industrial spaces! This unit ships fully assembled.**Overall Dimensions:*Width: 12''*Depth: 12''*Height: 78''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl, Econ, T-Nut 1/4-20 Thread, 10 S (3280)
- SENTRY SAFE File Safe, 0.6 cu ft, 32 lb (1170)
- DAYTON Tank Mixer, Direct Drive, 2 HP, 316 SS (32V128)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6HG)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5HG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5HG)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Black (U1282-6ME)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3226-5HG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6HG)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- Hallowell Box Lockers