Shop All Shelving & Rack Accessories
Hallowell
Closed Base Strip, Cold Roled Steel, PK10
Mfr # 5233-48-10HG
Zoro # G7999485
product price: $69.59
/pk 10, $6.96/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 20 ga
- Material Steel
- Overall Depth 3 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5233-48-10HG
- Zoro # G7999485
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 3 in |
Overall Height | 3 in |
Overall Width | 47 1/2 in |
Width | 48" |
Depth | 3" |
Height | 3" |
Details
Item | Base Strip |
Color | Gray |
Gauge | 20 ga |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BGL8,1BGL9,1BHL1,1BHL2,1BHL3,1BHL4,1BHL5,1BHL6,1BHL7,1BLK4,1BLK5,1BLK6,1BLK8,1BLL1,1BLL3,1BLL5,1BLL7,1BLL9,1BLA7,1BLA8,1BLA9,1BLB1,1BLB2,1BLB3,1BLB4,1BLB5,1BLB6,1BLU4,1BLU5,1BLU6,1BLU7,1BLU8,1BLU9,1BLV1,1BLV2,1BLV3,1BLE7,1BLE8,1BLE9,1BLF1,1BLF2,1BLF3,1BLF4,1BLF5,1BLF6,1BLY4,1BLY5,1BLY6,1BLY7,1BLY8,1BLY9,1BLZ1,1BLZ2,1BLZ3,1BJL7,1BJL8,1BJL9,1BKL1,1BKL2,1BKL3,1BKL4,1BKL5,1BKL6,1BLR2,1BLR4,1BLR6,1BLR7,1BLR8,1BLR9,1BLT1,1BLT2,1BLT3,1BLC7,1BLC8,1BLC9,1BLD1,1BLD2,1BLD3,1BLD4,1BLD5,1BLD6,1BLW4,1BLW5,1BLW6,1BLW7,1BLW8,1BLW9,1BLX1,1BLX2,1BLX3,1BLG7,1BLG8,1BLG9,1BLH1,1BLH2,1BLH3,1BLH4,1BLH5,1BLH7,1BML4,1BML5,1BML6,1BML7,1BML8,1BML9,1BNL1,1BNL2,1BNL3, |
Shelf Style | Solid |
Assembly | Unassembled |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Finish | Powder Coated |
Includes | (10) Base Strips, Attachment Hardware |
Description
Base Strip, Gray, Steel, Powder Coated, 20 ga, Overall Height 3 in, Overall Width 47 1/2 in, Includes (10) Base Strips, Attachment Hardware, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 105 lb Hang & Stack Storage Bin, Wire, 11 in W, 10 1/4 in H, 18 1/2 in L, Chrome (QMB560C)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111SR)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 8 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-83BL)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1806-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1212-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2406-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- ECONOCO Faceout 12", Matte, 24PK (RH12/MAB)
- Hallowell Shelving & Rack Accessories