Shop All Shelving & Rack Accessories
Hallowell
Closed Base Strip, Cold Roled Steel, PK10
Mfr # 5233-36-10HG
Zoro # G8348663
product price: $58.79
/pk 10, $5.88/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 20 ga
- Material Steel
- Overall Depth 3 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # 5233-36-10HG
- Zoro # G8348663
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 3 in |
Overall Height | 3 in |
Overall Width | 36 1/2 in |
Height | 3" |
Depth | 3" |
Width | 36" |
Details
Item | Base Strip |
Color | Gray |
Gauge | 20 ga |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
For Use With | 1BFL8,1BFL9,1BGL1,1BGL2,1BGL3,1BGL4,1BGL5,1BGL6,1BGL7,1BLH9,1BLJ2,1BLJ4,1BLJ6,1BLJ8,1BLJ9,1BLK1,1BLK2,1BLK3,1BKL7,1BKL8,1BKL9,1BLA1,1BLA2,1BLA3,1BLA4,1BLA5,1BLA6,1BLT4,1BLT5,1BLT6,1BLT7,1BLT8,1BLT9,1BLU1,1BLU2,1BLU3,1BLD7,1BLD8,1BLD9,1BLE1,1BLE2,1BLE3,1BLE4,1BLE5,1BLE6,1BLX4,1BLX5,1BLX6,1BLX7,1BLX8,1BLX9,1BLY1,1BLY2,1BLY3,1BHL8,1BHL9,1BHV8,1BJL1,1BJL2,1BJL3,1BJL4,1BJL5,1BJL6,1BLN2,1BLN4,1BLN6,1BLN8,1BLP1,1BLP3,1BLP5,1BLP7,1BLP9,1BLB7,1BLB8,1BLB9,1BLC1,1BLC2,1BLC3,1BLC4,1BLC5,1BLC6,1BLV4,1BLV5,1BLV6,1BLV7,1BLV8,1BLV9,1BLW1,1BLW2,1BLW3,1BLF7,1BLF8,1BLF9,1BLG1,1BLG2,1BLG3,1BLG4,1BLG5,1BLG6,1BLZ4,1BLZ5,1BLZ6,1BLZ7,1BLZ8,1BLZ9,1BML1,1BML2,1BML3, |
Shelf Style | Solid |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | (10) Base Strips, Attachment Hardware |
Assembly | Unassembled |
Description
Base Strip, Gray, Steel, Powder Coated, 20 ga, Overall Height 3 in, Overall Width 36 1/2 in, Includes (10) Base Strips, Attachment Hardware, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING 8 IN Black Scroll Shelf Bracket (RP-0091-8BK)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 5 (D3646BB3B1)
- ECONOCO 2'x7' Black Portable Grid Panel, Pack Of 3 (B2X7)
- IRIS USA IRIS WEATHERTIGHT 11.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110450)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1809-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1806-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1212-12HG)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1812-12HG)
- MIDWEST PRODUCTSMPANY 18x12x12 Birch Plywood (5305)
- Hallowell Shelving & Rack Accessories