Shop All Workbench Accessories
Hallowell
Caster Kit, Steel, Black
Mfr # HWB-CK36ME
Zoro # G9399512
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- For Use With Workbench
- Includes (4) Casters, Brackets, Hardware
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HWB-CK36ME
- Zoro # G9399512
- Country of Origin United States
- Category Workbench Accessories
Details
Item | Caster Kit |
Material | Steel |
Color | Black |
For Use With | Workbench |
Includes | (4) Casters, Brackets, Hardware |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Assembly | Unassembled |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Accessory Type | Caster Kit |
Frame Color | Black |
Frame Material | Steel |
Frame Material Finish | Powder Coated |
Caster Mount Type | Bracket |
Includes Mounting Hardware | Yes |
Caster Type | (4) Rigid Locking |
For Leg Type | Adjustable Leg |
Product Type | Caster Kit |
Description
Caster Kit, Assembly Unassembled, Caster Mount Type Bracket, Caster Type (4) Rigid Locking, For Leg Type Adjustable Leg, For Use With Workbench, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Product Type Caster Kit, Frame Color Black, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Round Storage Container, 8 qt, Lid 1GAF4 (FG572400WHT)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Chrome (2KPD6)
- GLOBAL INDUSTRIAL 36W Coat Rack with 5 Hook - Silver (695715)
- 80/20 Joining Strip, 4 Hole, For 15S (4305)
- HALLOWELL Riser, 60 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-60ME)
- HALLOWELL Riser, 48 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-48ME)
- HALLOWELL Back/End Stop, 60inW x 30inD x 6inH, Blk (HWB-BES-6030ME)
- HALLOWELL Lower Shelf, 60in W x 12in D x 1-1/4in H (HWB-LS-60ME)
- HALLOWELL Lower Shelf, 72in W x 12in D x 1-1/4in H (HWB-LS-72ME)
- HALLOWELL Lower Shelf, 48in W x 12in D x 1-1/4in H (HWB-LS-48ME)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Gray (WBS-60 MED GREY)
- Hallowell Workbench Accessories