Shop All Conduit, Wire Reel & Cable Racks
Hallowell
Cable Reel Rack, 3-Axle Starter, 48 in. W
Mfr # HRR483699-3S-PB
Zoro # G3467320
product price: $775.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$775.99
Free 30-Day Returns
Key Features
- Overall Depth 36 in
- Overall Height 99 in
- Number of Spindles 3
- Material Steel
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HRR483699-3S-PB
- Zoro # G3467320
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Depth | 36 in |
Overall Height | 99 in |
Overall Width | 48 in |
Depth | 36" |
Width | 48" |
Height | 99" |
For Maximum Spool Diameter | 24 in |
Overall WxD | 48 in x 36 in |
Details
Item | Reel Rack Starter |
Number of Spindles | 3 |
Material | Steel |
Color | Blue/Gray |
Finish | Powder Coated |
Construction | Steel |
Type | 3-Axle Starter |
Number of Openings | 0 |
Includes | Axle Brackets, (3) 2 3/8 in O.D. Axles |
Load Capacity | 6,000 lb |
Whole Unit Load Capacity | 6,000 lb |
Load Capacity per Level | 2,000 lb |
For Maximum Number of Spindles | 3 |
Duty Rating | Heavy-Duty |
Adjustment Type | Bracket |
Rack Configuration | Starter |
Description
Reel Rack Starter, Adjustment Type Bracket, Color Blue/Gray, Finish Powder Coated, Material Steel, Overall Depth 36 in, Overall Height 99 in, Overall Width 48 in, Whole Unit Load Capacity 6,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, (3) 2 3/8 in O.D. Axles, For Maximum Number of Spindles 3, Heavy-Duty Duty Rating, 24 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085268)
- LEWISBINS LEWISBins ESD-Safe Divider Box DC2025xL - 16-1/2"L x 10-29/32"W x 2-1/2"H (DC2025 XL)
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 24 1/8 in L, 14 3/8 in W, 12 in H (H-2414-12 GRAY)
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- TENNSCO Z-Line Reel Storage Rack, 48"Wx24"Dx84"H, 6 Levels, Medium Grey (REEL-482484-6-MGY)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 120"H (653181)
- LITTLE GIANT Heavy-Duty Wire Reel Caddy (RT3-12P)
- NEXTGEN 388CC6 30A 3 Pole 3 Wire Not Grounding Surface Mount Dryer Outlet; Black (NE698603)
- ICC RACK SHELF, 10in DEEP SINGLE, 2 RMS (ICCMSRSF10)
- LITTLE GIANT Wire Reel Cart, Open Back Model (RT4-5TL)
- Hallowell Conduit, Wire Reel & Cable Racks