Shop All Conduit, Wire Reel & Cable Racks
Hallowell
Cable Reel Rack, 3-Axle Starter, 36 in. W
Mfr # HRR363699-3S-PB
Zoro # G3467339
product price: $662.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$662.99
Free 30-Day Returns
Key Features
- Overall Depth 36 in
- Overall Height 99 in
- Number of Spindles 3
- Color Blue/Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HRR363699-3S-PB
- Zoro # G3467339
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Depth | 36 in |
Overall Height | 99 in |
Overall Width | 36 in |
Width | 36" |
Depth | 36" |
Height | 99" |
For Maximum Spool Diameter | 24 in |
Overall WxD | 36 in x 36 in |
Details
Item | Reel Rack Starter |
Number of Spindles | 3 |
Color | Blue/Gray |
Material | Steel |
Finish | Powder Coated |
Number of Openings | 0 |
Type | 3-Axle Starter |
Construction | Steel |
Includes | Axle Brackets, (3) 2 3/8 in O.D. Axles |
Load Capacity | 6,000 lb |
Rack Configuration | Starter |
Whole Unit Load Capacity | 6,000 lb |
Load Capacity per Level | 2,000 lb |
Adjustment Type | Bracket |
Duty Rating | Heavy-Duty |
For Maximum Number of Spindles | 3 |
Description
Reel Rack Starter, Adjustment Type Bracket, Color Blue/Gray, Finish Powder Coated, Material Steel, Overall Depth 36 in, Overall Height 99 in, Overall Width 36 in, Whole Unit Load Capacity 6,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, (3) 2 3/8 in O.D. Axles, For Maximum Number of Spindles 3, Heavy-Duty Duty Rating, 24 in For Maximum Spool Diameter, Number of Spindles 3, Rack Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824NC)
- ECONOCO Pipeline Small Nesting Table, White (PSNTSWHSET)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- ZORO SELECT 48 IN White Dual Slot Standard (0120-48WT)
- HUSKY Cable Reel Rack, 96" H, 36" W, 24" D (CR3624096)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 40 Reel Wire Shelf, Chrome (1836R40C)
- ZORO SELECT Wire Spool Storage Cart 1,200 lb. Capacity, 32-5/8"L x 18"W x 46-1/8"H (MWSR8-LP-95)
- METRO Reel Shelf, 18"D x 36"W x 4-1/2"H (R1836BR-13)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 16 Reel Wire Shelf, Chrome (1836R16C)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, BK (880-7-BK)
- PRIME-LINE Window Grid Retainer Clips, Clear Plastic, 7/8 in. 6 Pack (L 5915)
- Hallowell Conduit, Wire Reel & Cable Racks