Shop All Storage Cabinet Parts
Hallowell
Cabinet Leg Kit, H 4, D 24, PK2
Mfr # HWC4LK-4G-CL
Zoro # G8356083
product price: $151.99
/pk 2, $76.00/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Mounting Hardware
- Finish Baked Enamel
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- For Use With Mfr. Model No. HW4SC8460-3CL, HW4SC8478-4CL, HWG4SC8478-4CL, HWG4SC0478-4CL, HWG4CC6478-4CL, HWG4CC8478-4CL, HW6SC0478-4CL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HWC4LK-4G-CL
- Zoro # G8356083
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Width | 4 in |
Height | 4 in |
Depth | 24 in |
Leg Height | 4 in |
Overall WxD | 4 in x 24 in |
Overall Width | 4 in |
Overall Depth | 24 in |
Overall Height | 4 in |
Details
Color | Gray |
Includes | Mounting Hardware |
Finish | Baked Enamel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Mfr. Model No. HW4SC8460-3CL, HW4SC8478-4CL, HWG4SC8478-4CL, HWG4SC0478-4CL, HWG4CC6478-4CL, HWG4CC8478-4CL, HW6SC0478-4CL |
Item | Cabinet Leg Kits |
Material | Steel |
Green Certification or Other Recognition | GREENGUARD Certified |
Material Thickness | 12 ga |
Assembled | Unassembled |
Includes Mounting Hardware | Yes |
Compatible Manufacturer Model Number | HW4SC8460-3CL, HW4SC8478-4CL, HW6SC0478-4CL, HWG4CC6478-4CL, HWG4CC8478-4CL, HWG4SC0478-4CL, HWG4SC8478-4CL |
Product Type | Leg Kit |
Compatible Product Type | Storage Cabinets |
Number of Legs | 2 |
Description
Cabinet Leg Kits, Color Gray, Leg Height 4 in, Number of Legs 2, Overall Depth 24 in, Overall Height 4 in, Overall Width 4 in, Product Type Leg Kit, Assembled Unassembled, Finish Baked Enamel, Material Steel, Compatible Manufacturer Model Number HW4SC8460-3CL, HW4SC8478-4CL, HW6SC0478-4CL, HWG4CC6478-4CL, HWG4CC8478-4CL, HWG4SC0478-4CL, HWG4SC8478-4CL, Compatible Product Type Storage Cabinets, Includes Mounting Hardware, Includes Mounting Hardware Yes, Material Thickness 12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64GY)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-36)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand (L-3230 SAND)
- SEVILLE CLASSICS NSF Bin Rack, 7 Tier, 22 Bin, Extra Large (WEB678)
- WINSOME TRADING Winsome Trading 20792 Halifax Cabinet for Closet - Office 7 Drawers Black (20792)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81929)
- TENNSCO Caster Kit, 36 in W x 18 in D, Sand (CK18SND)
- KENNEDY Divider, 2" Drawer, 11 Compartments (81928)
- FEDERAL SIGNAL Tube, Flash (K8107177A)
- VIDEO MOUNT PRODUCTS LACING BAR - 2 In. RIGHT ANGLE OFFSET (ER-LBAR-RA)
- Hallowell Storage Cabinet Parts