Shop All Storage Cabinet Parts
Hallowell
Cabinet Leg Kit, H 4, D 21, PK2
Mfr # HWC4LK-1G-CL
Zoro # G8345994
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 4 in
- Material Steel
- Finish Baked Enamel
- Green Certification or Other Recognition GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HWC4LK-1G-CL
- Zoro # G8345994
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 21 in |
Overall WxD | 4 in x 21 in |
Overall Width | 4 in |
Overall Height | 4 in |
Leg Height | 4 in |
Overall Depth | 21 in |
Details
Color | Gray |
Material | Steel |
Finish | Baked Enamel |
Green Certification or Other Recognition | GREENGUARD Certified |
For Use With | Mfr. Model No. HWG4SC6142-2CL, HWG4SC6160-3CL, HWG4SC6178-4CL |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item | Cabinet Leg Kit |
Includes | Mounting Hardware |
Compatible Product Type | Storage Cabinets |
Includes Mounting Hardware | Yes |
Assembled | Unassembled |
Compatible Manufacturer Model Number | HWG4SC6142-2CL, HWG4SC6160-3CL, HWG4SC6178-4CL |
Number of Legs | 2 |
Product Type | Leg Kit |
Material Thickness | 12 ga |
Description
Cabinet Leg Kit, Color Gray, Leg Height 4 in, Number of Legs 2, Overall Depth 21 in, Overall Height 4 in, Overall Width 4 in, Product Type Leg Kit, Assembled Unassembled, Finish Baked Enamel, Material Steel, Compatible Manufacturer Model Number HWG4SC6142-2CL, HWG4SC6160-3CL, HWG4SC6178-4CL, Compatible Product Type Storage Cabinets, Includes Mounting Hardware, Includes Mounting Hardware Yes, Material Thickness 12 ga, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- AMGOOD 18in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1830-SG)
- PLANO Storage Box with 8 compartments, Plastic, 7 1/8 in H x 11 5/8 in W (131200)
- HALLOWELL Cabinet Leg Kit, H 4, D 24, PK2 (HWC4LK-4G-CL)
- TUFF STUFF PRODUCTS Tuff Stuff Products FS12 12 gal & 50 lbs Hd Feed & Seed Storage with Locking Lid (FS12)
- HODEDAH Hodedah Hid5 Cherry 5 Door Cabinet (Hid5 Cherry)
- HARDWARE RESOURCES Antique Copper Single-Track Shelf Clip Builder Pack 1000PK (1460AC)
- GLOBAL INDUSTRIAL Dividers for 3H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298452)
- WINSOME WOOD Winsome Wood 10616 Halifax High Cabinet; White - 41.4 x 19.2 x 15.9 in. (10616)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- Hallowell Storage Cabinet Parts