Shop All Storage Cabinet Parts
Hallowell
Cabinet Drawer Kit, W 41-1/2, H 5-1/2, L21
Mfr # FKSCD48-3RR-HT
Zoro # G7889287
product price: $1,091.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,091.99
Free 30-Day Returns
Key Features
- Color Red
- Width 48 in
- Finish Textured Powder Coated
- Green Certification or Other Recognition GREENGUARD(R) Certified
- For Use With Modular Utility Storage and Workbench System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # FKSCD48-3RR-HT
- Zoro # G7889287
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Width | 48 in |
Height | 15 in |
Length | 21 in |
Depth | 24 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Details
Color | Red |
Finish | Textured Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
For Use With | Modular Utility Storage and Workbench System |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | 2 Brackets and Hardware |
Material | Steel |
Item | Cabinet Drawer Kit |
Accessory Type | Cabinet Drawer Kit |
Assembly | Fully Assembled |
Description
Cabinet Drawer Kit, Assembly Fully Assembled, Color Red, Finish Textured Powder Coated, For Use With Modular Utility Storage and Workbench System, Includes 2 Brackets and Hardware, Material Steel, Overall Depth 24 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Value Line Sliding Valet Rod for Custom Closet Systems (CVL-12-CR)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1288-2HG)
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x60x69 (MBSK1860CH)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- HALLOWELL Cabinet Leg Kit, H 4, D 24, PK2 (HWC4LK-4G-CL)
- TENNSCO Caster Kit, 36 in W x 18 in D, Sand (CK18SND)
- KENNEDY Drawer Slide (80887)
- GLOBAL INDUSTRIAL Dividers for 3H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298452)
- DURHAM Steel Storage Parts Bin Cabinet, Open Front, 33-3/4x11-1/2x11-1/2, 16 Compartments (353-95)
- HOMECARE PRODUCTS Stackable Cabinet- 26 Drawers- 20in.x6-.38in.x10-1.332in.- Black-Gray (HO528784)
- HARDWARE RESOURCES White Single-Track Shelf Clip Builder Pack 1000PK (1460WH)
- Hallowell Storage Cabinet Parts