Shop All Storage Cabinet Parts
Hallowell
Cabinet Drawer Kit, W 41-1/2, H 3, L 21
Mfr # FKSCD48-2RR-HT
Zoro # G8044653
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 15 in
- Finish Textured Powder Coated
- For Use With Modular Utility Storage and Workbench System
- Green Certification or Other Recognition GREENGUARD(R) Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # FKSCD48-2RR-HT
- Zoro # G8044653
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Height | 15 in |
Width | 48 in |
Length | 21 in |
Depth | 24 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Details
Color | Red |
Item | Cabinet Drawer Kit |
Finish | Textured Powder Coated |
For Use With | Modular Utility Storage and Workbench System |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Material | Steel |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | 2 Brackets and Hardware |
Accessory Type | Cabinet Drawer Kit |
Assembly | Fully Assembled |
Description
Cabinet Drawer Kit, Assembly Fully Assembled, Color Red, Finish Textured Powder Coated, For Use With Modular Utility Storage and Workbench System, Includes 2 Brackets and Hardware, Material Steel, Overall Depth 24 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc Plated Steel Peg Board Spacer 24 pc (N182-004)
- KNAPE & VOGT Steel Bracket 16 Ga. 14-1/2 in. L 225 lb (182 TI 14.5)
- MANHATTAN COMFORT Mulberry 2.0 Wardrobe Closet, Tatiana Midnight Blue (121GMC4)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 24D X 72H (23CP2472)
- HALLOWELL Cabinet Leg Kit, H 4, D 24, PK2 (HWC4LK-4G-CL)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81929)
- FEDERAL SIGNAL Flash Tube (K8107178A)
- ALERA Alera FW601424BL Single-Tier Rolling File Cart 24w x 14d x 21h Black (FW601424BL)
- KENNEDY Divider, 4" Drawer, 4 Compartments (81924)
- KENNEDY Divider 2", 12 Compartments, 34" Cabinets (81934)
- VIDMAR Drawer Divider, Pk25 (D3005/25P)
- Hallowell Storage Cabinet Parts