Shop All Storage Cabinet Parts
Hallowell
Cabinet Drawer Kit, W 29-1/2, H 5-1/2, L21
Mfr # FKSCD36-3RR-HT
Zoro # G8461503
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Modular Utility Storage and Workbench System
- Height 15 in
- Width 36 in
- Finish Textured Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # FKSCD36-3RR-HT
- Zoro # G8461503
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Height | 15 in |
Width | 36 in |
Length | 21 in |
Depth | 24 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Details
Color | Red |
For Use With | Modular Utility Storage and Workbench System |
Item | Cabinet Drawer Kit |
Finish | Textured Powder Coated |
Material | Steel |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes | 2 Brackets and Hardware |
Assembly | Fully Assembled |
Accessory Type | Cabinet Drawer Kit |
Description
Cabinet Drawer Kit, Assembly Fully Assembled, Color Red, Finish Textured Powder Coated, For Use With Modular Utility Storage and Workbench System, Includes 2 Brackets and Hardware, Material Steel, Overall Depth 24 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 5/16 in H x 2-5/8 in W (T1002)
- FAZTEK Floor Mount Foot, W 3 In, for 5JA94, etc (15FF5816)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71123)
- AZAR DISPLAYS Small Clear Cosmetic Organizer for Counter (252710)
- HALLOWELL Cabinet Leg Kit, H 4, D 24, PK2 (HWC4LK-4G-CL)
- TENNSCO Caster Kit, 36 in W x 18 in D, Sand (CK18SND)
- INROOM FURNITURE DESIGNS Inroom Furniture Design Y05-WH Kitchen Cart (Y05-WH)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- WESTWARD Small Drawers with Slides (F270081-3D)
- GLOBAL INDUSTRIAL Handle & Lock Set With Keys Replacement for Cabinet Model 237635 (RP9008)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- Hallowell Storage Cabinet Parts