Shop All Storage Cabinet Parts
Hallowell
Cabinet Drawer Kit, W 29-1/2, H 3, L 21
Mfr # FKSCD36-2RR-HT
Zoro # G8119964
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 15 in
- Includes 2 Brackets and Hardware
- Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # FKSCD36-2RR-HT
- Zoro # G8119964
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Height | 15 in |
Length | 21 in |
Width | 36 in |
Depth | 24 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Details
Color | Red |
Includes | 2 Brackets and Hardware |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item | Cabinet Drawer Kit |
Finish | Textured Powder Coated |
For Use With | Modular Utility Storage and Workbench System |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Material | Steel |
Accessory Type | Cabinet Drawer Kit |
Assembly | Fully Assembled |
Description
Cabinet Drawer Kit, Assembly Fully Assembled, Color Red, Finish Textured Powder Coated, For Use With Modular Utility Storage and Workbench System, Includes 2 Brackets and Hardware, Material Steel, Overall Depth 24 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 48" (SSWT48)
- 80/20 Rubber Bumper, 15 Series (2849)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2516-8BL)
- KRUEGER Therma Level Gauge, Tank 27" D, 2" NPT (H-2-27)
- HALLOWELL Cabinet Leg Kit, H 4, D 24, PK2 (HWC4LK-4G-CL)
- WESTWARD Lock Set For Chest Series (TTLK002G)
- KENNEDY Drawer Slide (80887)
- TENNSCO Caster Kit, 36 in W x 18 in D, Black (CK18BLK)
- GLOBAL INDUSTRIAL Lock Set With Keys Replacement for Cabinet Model 603355, 603357, 237614, 237615 (RP9010)
- EAGLE MFG Metal Locking Ring (1601MR)
- WILTON Jaw Inserts, PR (2903280)
- Hallowell Storage Cabinet Parts