Shop All Locker Panels, Bases & Tops
Hallowell
Bulk Storage Locker Top, 48 in W, 60 in D
Mfr # 4804860HG
Zoro # G8188887
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Sub-Category Flat Top
- Overall Width 48 in
- Overall Depth 60 in
- Overall Height 1/8 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 4804860HG
- Zoro # G8188887
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 48 in |
Overall Depth | 60 in |
Overall Height | 1/8 in |
Width | 48" |
Depth | 60" |
Overall WxD | 48 in x 60 in |
Overall WxH | 48 in x 1/8 in |
For Locker Depth | 60 in |
For Locker Width | 48 in |
Details
Sub-Category | Flat Top |
Item | Bulk Storage Locker Top |
Color | Dark Gray |
Material | Expanded Metal |
Product Type | Flat Top Panel |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Shape | Flat |
Material Thickness | 16 ga |
Description
Bulk Storage Locker Top, Color Dark Gray, For Locker Depth 60 in, For Locker Width 48 in, Overall Depth 60 in, Overall Height 1/8 in, Overall Width 48 in, Shape Flat, Finish Powder Coated, Material Expanded Metal, Load Capacity Not Applicable, Material Thickness 16 ga, Product Type Flat Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 60"x24", White, 4PK (5GRE8)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- PRIME-LINE Drawer&Cabinetlock5/8" (U 9941)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Gray (30290GREY)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- Hallowell Locker Panels, Bases & Tops