Shop All Locker Panels, Bases & Tops
Hallowell
Bulk Storage Locker Top, 48 in W, 48 in D
Mfr # 4804848HG
Zoro # G8436976
original price:
$320.24
60% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Flat Top
- Overall Width 48 in
- Overall Depth 48 in
- Overall Height 1/8 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 4804848HG
- Zoro # G8436976
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 48 in |
Overall Depth | 48 in |
Overall Height | 1/8 in |
Depth | 48" |
Width | 48" |
Overall WxH | 48 in x 1/8 in |
For Locker Depth | 48 in |
Overall WxD | 48 in x 48 in |
For Locker Width | 48 in |
Details
Sub-Category | Flat Top |
Item | Bulk Storage Locker Top |
Color | Dark Gray |
Material | Expanded Metal |
Product Type | Flat Top Panel |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Material Thickness | 16 ga |
Shape | Flat |
Description
Bulk Storage Locker Top, Color Dark Gray, For Locker Depth 48 in, For Locker Width 48 in, Overall Depth 48 in, Overall Height 1/8 in, Overall Width 48 in, Shape Flat, Finish Powder Coated, Material Expanded Metal, Load Capacity Not Applicable, Material Thickness 16 ga, Product Type Flat Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 6.25 in. H X 5 in. W 18 Ga. Galvanized Steel Hurricane Tie (H10A)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H (7804085268)
- LEWISBINS LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Blue (SN2618-10BL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- Hallowell Locker Panels, Bases & Tops