Shop All Locker Panels, Bases & Tops
Hallowell
Bulk Storage Locker Top, 48 in W, 36 in D
Mfr # 4804836HG
Zoro # G7875831
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Flat Top
- Overall Width 48 in
- Overall Depth 36 in
- Overall Height 1/8 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 4804836HG
- Zoro # G7875831
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 48 in |
Overall Depth | 36 in |
Overall Height | 1/8 in |
Width | 48" |
Depth | 36" |
For Locker Width | 48 in |
Overall WxD | 48 in x 36 in |
For Locker Depth | 36 in |
Overall WxH | 48 in x 1/8 in |
Details
Sub-Category | Flat Top |
Item | Bulk Storage Locker Top |
Color | Dark Gray |
Material | Expanded Metal |
Product Type | Flat Top Panel |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Shape | Flat |
Material Thickness | 16 ga |
Description
Bulk Storage Locker Top, Color Dark Gray, For Locker Depth 36 in, For Locker Width 48 in, Overall Depth 36 in, Overall Height 1/8 in, Overall Width 48 in, Shape Flat, Finish Powder Coated, Material Expanded Metal, Load Capacity Not Applicable, Material Thickness 16 ga, Product Type Flat Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHG Stainless Steel Square Slotted Shelf Clip (T30-5055)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- AKRO-MILS Utility Box, 8.312x4.625x1.5, Clear (96352A)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Gray (SSB483GY)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- Hallowell Locker Panels, Bases & Tops