Shop All Locker Panels, Bases & Tops
Hallowell
Bulk Storage Locker Top, 36 in W, 48 in D
Mfr # 4803648HG
Zoro # G7935417
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Flat Top
- Overall Width 36 in
- Overall Depth 48 in
- Overall Height 1/8 in
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # 4803648HG
- Zoro # G7935417
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 48 in |
Overall Height | 1/8 in |
Width | 36" |
Depth | 48" |
Overall WxD | 36 in x 48 in |
For Locker Width | 36 in |
Overall WxH | 36 in x 1/8 in |
For Locker Depth | 48 in |
Details
Sub-Category | Flat Top |
Item | Bulk Storage Locker Top |
Color | Dark Gray |
Material | Expanded Metal |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Material Thickness | 16 ga |
Shape | Flat |
Product Type | Flat Top Panel |
Description
Bulk Storage Locker Top, Color Dark Gray, For Locker Depth 48 in, For Locker Width 36 in, Overall Depth 48 in, Overall Height 1/8 in, Overall Width 36 in, Shape Flat, Finish Powder Coated, Material Expanded Metal, Load Capacity Not Applicable, Material Thickness 16 ga, Product Type Flat Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 24X18X30 (MT12G182430-3K295)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Green (30124GREEN)
- ZORO SELECT 48 IN White Dual Slot Standard (0120-48WT)
- ALERA NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black (ALESW604818BL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- Hallowell Locker Panels, Bases & Tops