Shop All Box Lockers
Hallowell
Box Locker Unit with Coat Rod, 72 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Dark Gray
Mfr # U1788-16HG
Zoro # G2142817
product price: $630.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$630.99
Free 30-Day Returns
Key Features
- Locker Configuration (6) Tier, (6) Wide
- Locker Door Type Louvered
- Assembled/Unassembled Unassembled
- Overall Width 72 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U1788-16HG
- Zoro # G2142817
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 72 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 17 in |
Opening Height | 10 1/2 in |
Opening WxH | 9 1/4 in x 10 1/2 in |
Overall WxD | 72 in x 18 in |
Description
Box Locker Unit with Coat Rod, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 6, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 72 in, Handle Type Pull, Includes Number Plates with Mounting Hardware, Locker Material Steel, Number of Lockers 16, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 18-1/2 in. L (33TZ44)
- 80/20 Swivel Foot Threaded Stem, 1/4-20 X 1.5" (12230)
- KRUEGER Therma Level Gauge, Tank 16" D, 2" NPT (H-2-16)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5A-HG)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3228-6A-HG)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HV-A-HG)
- HALLOWELL Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Dark Gray (U1482-4WM-HG)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6PT)
- HALLOWELL Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Black (U3282-6A-ME)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3288-6PT)
- Hallowell Box Lockers