Shop All Box Lockers
Hallowell
Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray
Mfr # U3288-6HDV-HG
Zoro # G2142561
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,017.99
Free 30-Day Returns
Key Features
- Locker Door Type Ventilated
- Locker Configuration (3) Wide, (6) Tier
- Assembled/Unassembled Unassembled
- Overall Width 36 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # U3288-6HDV-HG
- Zoro # G2142561
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 17 in |
Opening Height | 10 1/2 in |
Opening WxH | 9 1/4 in x 10 1/2 in |
Overall WxD | 36 in x 18 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Includes Lock Hole Cover Plate, Locker Material Steel, Number of Lockers 18, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-7/8 in W x 15-1/4 in D x 4-5/8 in H, Red (48-22-8435)
- ORBIS Blue Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Blue)
- ECONOCO Blouse/Dress Hanger Metal, 14", PK100 (SLD/14-LH)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, 23 7/8 in L, Red (QUS952RD)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (4) Openings, Tan (USVP1288-4A-PT)
- HALLOWELL Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Dark Gray (U1482-4WM-HG)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5HG)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5A-PT)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6A-PT)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6HG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5HG)
- Hallowell Box Lockers