Shop All Box Lockers
Hallowell
Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Black
Mfr # U3282-6A-ME
Zoro # G2202420
product price: $778.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Wide, (6) Tier
- Locker Door Type Louvered
- Assembled/Unassembled Assembled
- Overall Width 36 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U3282-6A-ME
- Zoro # G2202420
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 9 1/4 in |
Opening Depth | 17 in |
Opening Height | 10 1/2 in |
Overall WxD | 36 in x 18 in |
Opening WxH | 9 1/4 in x 10 1/2 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Pull, Locker Material Steel, Number of Lockers 18, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, Manual Close, 2 In NPT (JDFT)
- 80/20 Magnetic Door Catch (65-2090)
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-C)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6A-PT)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-K-MB)
- HALLOWELL Box Locker, 12 in W, 18 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1286-5A-HG)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3258-6A-PT)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3228-6A-HG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5HG)
- HALLOWELL Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Tan (U1482-4WM-PT)
- Hallowell Box Lockers