Shop All Box Lockers
Hallowell
Box Locker, 18 in W, 18 in D, 78 in H, (1) Wide, (4) Openings, Light Gray
Mfr # UELBP1888-4A-PL
Zoro # G9820797
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,107.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (4) Openings
- Overall Width 18 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # UELBP1888-4A-PL
- Zoro # G9820797
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 18 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 15 1/4 in |
Opening Depth | 17 in |
Opening Height | 16 1/2 in |
Overall WxD | 18 in x 18 in |
Opening WxH | 15 1/4 in x 16 1/2 in |
Leg Height | 6 in |
Description
Box Locker, Frame Assembled Assembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 1, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 4, Opening Depth 17 in, Opening Height 16 1/2 in, Opening Width 15 1/4 in, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Material Steel, Door Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Gray (SSB445GY)
- LUXOR Industrial Workbench (DTWS001)
- ECONOCO Stationery Millinery Tree (K26)
- JUSTRITE Drum Gauge-5" Length (08530)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-K-MB)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5HG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5HG)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HV-A-HG)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5A-HG)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6A-HG)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1256-5A-PT)
- Hallowell Box Lockers