Shop All Box Lockers
Hallowell
Box Locker, 15 in W, 21 in D, 78 in H, (1) Wide, (4) Openings, Light Gray
Mfr # UELBP1518-4PL
Zoro # G2224610
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,008.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (4) Openings
- Overall Width 15 in
- Overall Depth 21 in
- Overall Height 78 in
- Opening Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # UELBP1518-4PL
- Zoro # G2224610
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 21 in |
Overall Height | 78 in |
Opening Width | 12 1/4 in |
Opening Depth | 20 in |
Opening Height | 16 1/2 in |
Opening WxH | 12 1/4 in x 16 1/2 in |
Overall WxD | 15 in x 21 in |
Leg Height | 6 in |
Description
Box Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 1, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 4, Opening Depth 20 in, Opening Height 16 1/2 in, Opening Width 12 1/4 in, Overall Depth 21 in, Overall Height 78 in, Overall Width 15 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Material Steel, Door Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Black Plastic Lid (CDC3040-MXL)
- LEWISBINS ORBIS Stakpak SO4815-11 Plastic Long Stacking Container 48 x 15 x 10-3/4 Blue (SO4815-11BLUE)
- FLEX-STRUT Shelf Bracket, LH, 8" (FS-5600-8L E/G)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Yellow Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020YBWS)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5A-PT)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6HG)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6PT)
- HALLOWELL Box Locker, 36 in W, 15 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3256-5HG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6PT)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1256-5A-PT)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5A-HG)
- Hallowell Box Lockers