Shop All Box Lockers
Hallowell
Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Tan
Mfr # USVP1288-6A-PT
Zoro # G8212242
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$351.99
Free 30-Day Returns
Key Features
- Locker Door Type Clearview
- Locker Configuration (1) Wide, (6) Tier
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # USVP1288-6A-PT
- Zoro # G8212242
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 17 in |
Opening Height | 10 1/2 in |
Overall WxD | 12 in x 18 in |
Opening WxH | 9 1/4 in x 10 1/2 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes Number Plate, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Lid, Green, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-GR)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3228-6A-HG)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-MB)
- HALLOWELL Box Locker, 12 in W, 18 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1286-5A-HG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6PT)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3258-6PT)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6HG)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- Hallowell Box Lockers