Shop All Box Lockers
Hallowell
Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Openings, Tan
Mfr # UEL1258-6PT
Zoro # G7872715
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (6) Tier
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 78 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # UEL1258-6PT
- Zoro # G7872715
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 15 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 14 in |
Opening Height | 11 1/2 in |
Overall WxD | 12 in x 15 in |
Opening WxH | 9 1/4 in x 11 1/2 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Material Steel, Number of Lockers 6, Opening Depth 14 in, Opening Height 11 1/2 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter (8 Pack) (U 10137)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (5-9)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2448)
- FLEMING SUPPLY Fleming Supply 30 Organizer Bin Display Rack, Wall Mounted Compartments for Parts, Hardware, Crafting (312675URX)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5PT)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3258-6A-PT)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5A-PT)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6A-PT)
- HALLOWELL Box Locker, 36 in W, 15 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3256-5HG)
- HALLOWELL Box Locker, 12 in W, 18 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1286-5A-HG)
- TENNSCO Box Locker Unit with Coat Rod, 72 in W, 18 in D, 72 in H, (6) Tier, (6) Wide, Medium Gray (SRS-721872-AMG)
- Hallowell Box Lockers