Shop All Box Lockers
Hallowell
Box Locker, 12 in W, 12 in D, 82 in H, (1) Wide, (6) Openings, Marine Blue
Mfr # URB1228-6ASB-MB
Zoro # G7662557
product price: $421.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$421.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (6) Tier
- Locker Door Type Louvered
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # URB1228-6ASB-MB
- Zoro # G7662557
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 11 in |
Opening Height | 12 in |
Opening WxH | 9 1/4 in x 12 in |
Overall WxD | 12 in x 12 in |
Base/Leg Height | 6 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Pull, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 L-Brake Handle, For 10S (6850)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- ZORO SELECT Shelf Liner 60"x24", Black, 4PK (5GRK0)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Light Gray (HC121212-1PL-PL)
- HALLOWELL Box Locker, 36 in W, 15 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3256-5HG)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, Tan (UESVP3258-6PT)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6A-PT)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6PT)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6A-PT)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5A-PT)
- Hallowell Box Lockers