Shop All Box Lockers
Hallowell
Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan
Mfr # USVP1228-6PT
Zoro # G8355532
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (6) Tier
- Locker Door Type Clearview
- Assembled/Unassembled Unassembled
- Overall Width 12 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # USVP1228-6PT
- Zoro # G8355532
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 11 in |
Opening Height | 10 1/2 in |
Overall WxD | 12 in x 12 in |
Opening WxH | 9 1/4 in x 10 1/2 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 6, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes Number Plate, Locker Material Steel, Number of Lockers 6, Opening Depth 11 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Straight (WBA-1-3060S)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (QUS234BL)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in. L, Black, PK8 (FH3-4)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HG)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (4) Openings, Tan (USVP1288-4A-PT)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6PT)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3258-6PT)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1256-5A-PT)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Sand (BS6-121812-CSD)
- Hallowell Box Lockers