Shop All Box Lockers
Hallowell
Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan
Mfr # U1228-6G-A-PT
Zoro # G8077447
product price: $275.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$275.99
Free 30-Day Returns
Key Features
- Locker Door Type Louvered
- Locker Configuration (1) Wide, (6) Tier
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U1228-6G-A-PT
- Zoro # G8077447
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 11 in |
Opening Height | 10 1/2 in |
Opening WxH | 9 1/4 in x 10 1/2 in |
Overall WxD | 12 in x 12 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes Lock Hole Cover Plate, Locker Material Steel, Number of Lockers 6, Opening Depth 11 in, Opening Height 10 1/2 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 52.3 cu ft Volume Capacity (HDR7848-34 Blk)
- AMGOOD 14in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1424)
- DAYTON Tank Mixer, Gear Drive, 1/2 HP, 316 SS (32V140)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3288-6PT)
- HALLOWELL Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1258-6PT)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6HG)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6A-HG)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5A-HG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6HG)
- SAFCO Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Gray (5524GR)
- Hallowell Box Lockers