Shop All Box Lockers
Hallowell
Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue
Mfr # HC121212-1SVP-K-MB
Zoro # G8152243
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Door Type Clearview
- Locker Configuration (1) Tier, (1) Wide
- Assembled/Unassembled Unassembled
- Overall Width 11 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HC121212-1SVP-K-MB
- Zoro # G8152243
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 11 in |
Overall Depth | 12 in |
Overall Height | 13 in |
Opening Width | 9 1/4 in |
Opening Depth | 11 in |
Opening Height | 11 1/4 in |
Opening WxH | 9 1/4 in x 11 1/4 in |
Overall WxD | 11 in x 12 in |
Description
Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Keyed, Overall Depth 12 in, Overall Height 13 in, Overall Width 11 in, Handle Type None, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in, Opening Height 11 1/4 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 22 of Yellow Premium Stacking Bins (603381YL)
- ZORO SELECT Shelf Liner 36"x18", Black, 4PK (5GRJ3)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- LORELL Wire Shelving, 3-shelf, Light-duty, 36"Wx14"Dx36"H, Silver (LLR70066)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-K-MB)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5A-PT)
- HALLOWELL Box Locker, 12 in W, 18 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1286-5A-HG)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3258-6PT)
- HALLOWELL Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, (6) Tier, Black (U3282-6A-ME)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3258-6A-PT)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray (BS6-121512-3MG)
- Hallowell Box Lockers