Shop All Boltless Shelving
Hallowell
Boltless Shelving Unit, 48"D x 72"W x 84"H, 4 Shelves, Steel
Mfr # DRH724884-3S-P-PT
Zoro # G3468160
product price: $343.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$343.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 72 in
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # DRH724884-3S-P-PT
- Zoro # G3468160
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 72 in |
Overall Depth | 48 in |
Depth | 48" |
Width | 72" |
Height | 84" |
Description
Boltless Shelving, Angle, Overall Depth 48 in, Overall Height 84 in, Overall Width 72 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Decking, Includes Decking Yes, Includes Mounting Hardware No, 215 lb, Whole Unit Load Capacity 645 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount; Wall Mount, Maximum Post Load Capacity 645 lb with Beams Evenly Spaced at 42 in, Powder Coated, Light-Duty, Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Chest Safe, 0.24 cu ft, 23.14 lbs, Digital Keypad Lock (1553)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Beige (PB54-3 Stone)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17E-8)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- Hallowell Boltless Shelving